Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Center Punch

3.50 (6)
Tip Hardness
HRC56+/-2
Hardness
The striking surface hardness: HRC38 - 46
Material
Nickel-chromium-molybdenum steel
...see all>
Product Options
ADD TO CART
Point Diameter (mm) Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Diameter (mm) Weight (g) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 112 150 12 366-8878 1PC 1 TCP150 39526837 4.99 SGD
In stock
4 66 125 10 366-8860 1PC 1 TCP125 39526821 4.99 SGD
In stock
4 52 100 10 366-8851 1PC 1 TCP100 39526812 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Positioning
3
From Japan
On 2016-08-09 18:08:04
It is very ordinary and usually purchased other products
This review is about item#39526812.
Punch
3
From Japan
On 2015-10-24 08:06:54
Well ~ It is normal. Is it a good price equivalent? If it is still hard steel, it collapses, but it is well - well. Because it is low price, it is in the center, so there is no problem as crush kill.
This review is about item#39526812.
Electrical construction
3
From Japan
On 2015-02-11 09:59:48
Both purchase this because they are similar things. Others also seems to be a high value as a product when there is assistance that the punch is exactly matched to the place where you marked, but it is too bad that no manufacturers have such ideas so far.
This review is about item#39526812.
Drill marking
5
From Japan
On 2014-04-28 17:14:00
It is refreshing, this type is easy to use The angle is also good I think that it is cheap, although I used it as a sharp when the tip worn out, I will buy it again
This review is about item#39526837.
Centering mark at drilling
3
From Japan
On 2014-01-27 21:28:15
You can use it without any problem
This review is about item#39526812.
To a punching hole
4
From Japan
On 2013-11-24 15:25:48
The punch which I bought with Monotarou before was stupid, so I tried to trust TRUSCO this time. I have only hit one but I could use it normally. I think that it is easy to use if the tip is a little thin and sharp if you want it. (Angle too large)
This review is about item#39526837.

Related Products