Buy more than* S$200* and get FREE SHIPPING

Clip Pliers

Finishing Material
Special alloy steel / nickel chrome plating
...see all>
Product Options
ADD TO CART
Head Thickness (mm) 2014 TRUSCO Published Page Maximum Tightening Pressure (kN) Mouth Opening (mm) Type Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Thickness (mm) 2014 TRUSCO Published Page Maximum Tightening Pressure (kN) Mouth Opening (mm) Type Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 - 5 (Timbers) 3 - 80 (pipe) phi3 - 85 Standard 255 381-9728 1PC 1 SG250 39527223 50.99 SGD
In stock
- 2-0802 3.5 (Timber) 3-150 (pipe) - Widemouth 320 381-9744 1PC 1 SG325C 39527241 51.99 SGD
Shipped after 2018-01-19
- 2-0801 3.5 (Timber) 3-40 (pipe) phi3 to 75 Long Nose 280 381-9736 1PC 1 SG275L 39527232 49.99 SGD
Shipped after 2018-01-19
- 2-0798 5 (Timber) 3-46 (pipe) phi3 to 50 Standard 235 381-9710 1PC 1 SG225 39527214 44.99 SGD
In stock
ADD TO CART

Related Products