Buy more than* S$200* and get FREE SHIPPING

Grip Pliers

Purpose
For sheet metal and welding work., For sheet metal and welding work.
2015 Trusco Published Pages
2 0848
2014 TRUSCO Published Page
2-0802
Head Hardness
HRC38-48
Maximum Tightening Pressure (kN)
4.0
Mouth Opening (mm)
(Timber) Min: 1 / Max: 95 (pipe) Min: Phi1 / maximum: Phi100
Width (mm)
140
Gap Space (mm)
103
Weight (g)
805
Overall Length (mm)
290
TRUSCO Part Number
374-7271
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TVPC-280S 39527266 38.99 SGD
Shipped after 2018-09-04
ADD TO CART

Related Products