Buy more than* S$200* and get FREE SHIPPING

Aluminum Alloy Vice

Purpose
For engraving, hobby, craft, For engraving, hobby, craft
2014 TRUSCO Published Page
2-0839
Clamp Maximum Opening (cm)
0.33
Clamping Force
1.96kN
Opening Dimentions (Width x Length x Depth)(mm)
60x50x27
Height (mm)
129
Overall Length (mm)
122
Width (mm)
60
TRUSCO Part Number
389-5564
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAB60 39527713 31.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products