Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Alloy Vice, Suction Cup Type

5.00 (2)
Clamping Force
1.96kN
Opening Dimentions (Width x Length x Depth)(mm)
70x60x35
Weight (g)
1098
Height (mm)
155
Overall Length (mm)
188
Width (mm)
158
Material
Die-casting aluminum alloy (ADC12)
TRUSCO Part Number
389-5572
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAB70 39527722 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2016-06-24 17:40:13
Convenient because it is light and easy to use and angle can be adjusted.
This review is about item#39527722.
Leather craft hand-knitting work
5
From Japan
On 2014-03-20 14:21:34
I chose a sucker type and was right. It is easy to install / remove it so ... · · · · · I wish I could improve if I am dissatisfied or not! I think. Rubber attachment that comes with the vice part? Although it is attached, it falls out when using a vise at 90 degrees. It is more user - friendly to have some fixed.
This review is about item#39527722.

Related Products