Buy more than* S$200* and get FREE SHIPPING

Compact Vice

4.42 (12)
Clamp Maximum Opening (cm)
0.5
Clamping Force
4.9kN
Height (mm)
131
Overall Length (mm)
168
Material
Cast iron (FC200)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opening Dimentions (Width x Length x Depth)(mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opening Dimentions (Width x Length x Depth)(mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 76x65x40 1.8 76 389-5602 1PC 1 TKB-75 39527747 53.99 SGD
Shipped after 2018-01-22
2-0838 63x65x40 1.6 63 389-5599 1PC 1 TKB-63 39527731 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
I am installing on my own workbench
5
From Japan
On 2017-09-11 17:03:43
From this magnitude of vise this degree? I think that it is I would appreciate it if you could cut a groove near the center I would like to fix the shaft vertically
This review is about item#39527747.
Processing accessories
4
From Japan
On 2017-08-15 16:20:39
I used it when processing small metal objects. Retention and ease of use had no problem. I think that it is necessary to some extent a feeling of crack in this vice.
This review is about item#39527747.
To craft various things at home
5
From Japan
On 2017-02-03 16:58:00
It is good to use it without piercing the work table with clamp fixation, with precision, no wobbling pear, also easy to fix the pipe, it is also useful for pipe cutting.
This review is about item#39527747.
DIY for small repair work
5
From Japan
On 2016-11-08 10:50:48
It is an affordable size, and we can cope well with everyday small repair degree. Installation and removal are ready, withdrawal easily after work.
This review is about item#39527731.
Work in the leather work room
4
From Japan
On 2016-11-02 19:52:23
It's compact and pipe scissors are the best
This review is about item#39527747.
Suppression of metal objects
3
From Japan
On 2016-10-01 22:25:05
I think that it is compact and easy to use, as long as there is more strength
This review is about item#39527747.
Mounting on workbench
4
From Japan
On 2016-09-22 17:02:45
Looking at only the price, we are selling cheaper ones of the same size at home centers and so on. However, if you take a sample in hand and look at it, the way of gripping is not uniform or the feeling of hold on the table is weak. I tried purchasing thought that it would be okay if it was made from trussco, but I am satisfied with a firm making as expected.
This review is about item#39527731.
Cutting of acrylic pipe
5
From Japan
On 2016-07-30 23:21:56
There is a sense of stability, the movement of the screw is smooth and user-friendly.
This review is about item#39527731.
Fixed bent metal plate
4
From Japan
On 2016-07-23 19:42:10
It was lighter and smaller than I expected. It is satisfying because the price is also cheap.
This review is about item#39527747.
To fishing fishing tackle.
5
From Japan
On 2016-07-10 18:54:20
It is very useful to apply tension across a fish hook
This review is about item#39527731.

Related Products