Buy more than* S$200* and get FREE SHIPPING

Metalworking Saw Blade

4.60 (5)
2015 Trusco Published Pages
2 0634, 2 0634
Blade Thickness (mm)
0.26, 0.26, 0.26
Overall Length (mm)
130, 130, 130
Width (mm)
0.9, 0.9, 0.9
Material
SK1, SK1, SK1
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/pack) Size Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/pack) Size Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0609, 2-0609 6, 6, 6 #3, #3, #3 134, 134, 134 368-8721, 368-8721, 368-8721 1PC 1 TN-16 39527871 7.99 SGD
In stock
2-0609, 2-0609 5, 5, 5 #3/0, #3/0, #3/0 192, 192, 192 368-8691, 368-8691, 368-8691 1PC 1 TN-11 39527887 7.99 SGD
In stock
2-0609 5, 5, 5 #0, #0, #0 169, 169, 169 368-8712, 368-8712, 368-8712 1PC 1 TN-13 39527862 7.99 SGD
In stock
2-0609, 2-0609 7, 7, 7 #5, #5, #5 115, 115, 115 368-8747, 368-8747, 368-8747 1PC 1 TN-18 39527914 8.99 SGD
In stock
2-0609, 2-0609 7, 7, 7 #4, #4, #4 121, 121, 121 368-8739, 368-8739, 368-8739 1PC 1 TN-17 39527905 7.99 SGD
In stock
2-0609, 2-0609 5, 5, 5 #2/0, #2/0, #2/0 179, 179, 179 368-8704, 368-8704, 368-8704 1PC 1 TN-12 39527896 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate etc.
5
From Japan
On 2017-03-29 16:15:51
It is very well cut. Also, because it is thin, there is less jumping up when cutting, it is easy to process. Curve cutting is also very easy.
This review is about item#39527896.
Processing of accessories stainless steel fittings
5
From Japan
On 2016-06-13 17:44:53
I attached it to a jigsaw and cut about 1.5 mm thick stainless steel, but it got well. However, because it is thin, it will break the blade unless you can do it well.
This review is about item#39527887.
Cutting of copper plate (thickness 1 mm)
5
From Japan
On 2016-05-24 06:34:56
Due to the failure of other companies' products that I have been using so far, it did not break well. This product is used with hand saw jig saw, it can be cut better, but it is difficult to break easily because it is thin. I think that I should get used to it more carefully.
This review is about item#39527887.
Brass cutting
5
From Japan
On 2015-03-08 15:20:18
The sharpness was also good quality that I could use with confidence.
This review is about item#39527914.
Brass plate clipping
3
From Japan
On 2014-02-15 21:02:23
Good for cutting out fine characters, but with a brass plate, the plate thickness is up to 2 millimeters.
This review is about item#39527862.

Related Products