Buy more than* S$200* and get FREE SHIPPING

Large Tweezers

5.00 (2)
Purpose
Removing foreign matter.
2014 TRUSCO Published Page
1-2315
Overall Length (mm)
500
Width (mm)
16
Material
Stainless steel (SUS430)
...see all>
Product Options
ADD TO CART
Point TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Track 366-4422 1PC 1 TSP209L 39527957 40.99 SGD
In stock
Direct 366-4414 1PC 1 TSP208L 39527966 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the aquarium
5
From Japan
On 2016-03-29 16:46:34
Take water from the aquarium without wetting your hands with water
This review is about item#39527966.
Cleaning tropical fish tank
5
From Japan
On 2016-03-13 20:59:35
Because it is long, it can be removed by sandwiching foreign matter and waste matter without putting a hand on the tank.
This review is about item#39527966.

Related Products