Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parts Box

1.00 (1)
Purpose
Tool box for long tool, small tool, and light tool.
2014 TRUSCO Published Page
2-1125
Outer Dimensions (Width x Depth x Height) (mm)
495x215x68
Usable Inner Dimension (Width x Depth x Height)(mm)
490x210x63
Color
Black / Clear
TRUSCO Part Number
359-6702
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL490 39528203 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To organize long cable ties
1
From Japan
On 2013-08-02 12:17:16
I bought several kinds of cable ties (100 to 380 mm) in order to organize them. · Only the movement of the vertical partition can be done in one place and the remaining two places are fixed. · The partition for the long long strip is fixed and it is about the size where 100 cable ties of 380 mm do not enter. It did not become usable at all. Although it may be due to insufficient examination of us, if you purchased it because you wanted ordinary box-like things by reading the product page, if you have a partition in the product, we would like to provide information on that picture and shape is.
This review is about item#39528203.

Related Products