Buy more than* S$200* and get FREE SHIPPING

Ceramic Solder Iron

5.00 (3)
Standard Iron Tip
PX-60RT-SB
Power (V)
AC100
Weight (g)
60
Overall Length (mm)
205
...see all
Product Options
ADD TO CART
Maximum Temperature (degreeC) Power Consumption (W) TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Temperature (degreeC) Power Consumption (W) TRUSCO Part Number Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
470 30 364-2208 General electronic components 1PC 1 CXR-41 39528596 30.71 SGD
In stock
420 22 364-2194 Surface mount board/LSI 1PC 1 CXR-31 39528587 30.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the gourd lamp production
5
From Japan
On 2016-06-07 22:24:08
It is perfect!
This review is about item#39528596.
Use in repair of audio products.
5
From Japan
On 2015-12-24 20:10:18
goot of instruments are used nearly 10 years, but you have helped us very easy to use.
This review is about item#39528596.
Soldered work plastic thread cutting
5
From Japan
On 2012-08-16 22:46:20
Easy-to-use thin and soldering tip. Although heater exchange There is a simple, do you not address heater replaced in Monotarou's?
This review is about item#39528596.

Related Products