Buy more than* S$200* and get FREE SHIPPING

Nut CXR/PX2 5 6/RX7/TQ Series

5.00 (2)
Cord Length (m)
1.5
Type
nut Glue
Compatible Models
PX-201
TRUSCO Part Number
390-2846
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TQ77NUT 39528605 1.34 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering iron spare parts
5
From Japan
On 2016-02-04 09:10:59
It is a genuine manufacturer, so it fits perfectly. Replacement of the small hand will be easier.
This review is about item#39528605.
When the soldering iron tip deteriorates and inflates, the heater pipe can not be removed and replaced
5
From Japan
On 2015-07-07 12:07:07
Although soldering iron heaters and soldering irons are handled a lot, heaters are rarely bad, whereas heater pipes and nuts are not handled and are pleased.
This review is about item#39528605.

Related Products