Buy more than* S$200* and get FREE SHIPPING

goot Quick Heat Soldering Iron

4.50 (4)
Standard Iron Tip
TQ-77RT-B
Maximum Temperature (degreeC)
560/390
Power Consumption (W)
90/15
Power (V)
AC100
Weight (g)
65
Overall Length (mm)
210
TRUSCO Part Number
364-2305
Specification
Switchable strong and standard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TQ-95 39528632 32.75 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
The soldering of the connector of copper axis
4
From Japan
On 2016-05-30 19:27:27
Re buying broken things that were used in previous
This review is about item#39528632.
Terminal finish such as connector terminal
5
From Japan
On 2014-08-08 13:49:01
For normal 15w, ideal for low-temperature solder (or more sn60%).
This review is about item#39528632.
In order to be soldered to a many-to-connector pin without too much interval a many-to-cable
4
From Japan
On 2013-10-07 16:21:29
Fast heat seen by soldering iron use can switching of such type in the quick, but I think that it was good in Nari it.
This review is about item#39528632.
Mainly broadcasting relay station equipment in the wiring, coaxial cable
5
From Japan
On 2013-02-18 17:07:05
Was previously the likes long years used but were newly purchased this time Is a good feeling of use in previous than the full length is also shortened In particular, the grip portion had been formed so as to fit the hand (It has become a power-on that there was a mistake a little in the description of the body packing paper 150w, but how about you not a mistake of 15w, I think that probably printing mistake. * News * Did)
This review is about item#39528632.

Related Products