Buy more than* S$200* and get FREE SHIPPING

Lead Free Solder

5.00 (2)
2015 Trusco Published Pages
1 2291
Melting Point (degree c)
217, 217
...see all>
Product Options
ADD TO CART
Alloy Composition (Wt %) Boiling Point (Degree C) Ignition Point (deg C) Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alloy Composition (Wt %) Boiling Point (Degree C) Ignition Point (deg C) Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 79-100, 79-100 -12, -12 5.6, 5.6 10, 10 368-8585, 368-8585 - 0.6, 0.6 1pc 1 SWF-06 39528806 13.99 SGD
In stock
Tin: 96.5%, Silver: 3%, copper: 0.5% 79-100 -12 4.4, 4.4 14, 14 368-8593, 368-8593 1-2294 0.8, 0.8 1PC 1 SWF-08 39528815 12.99 SGD
In stock
Tin: 96.5%, Silver: 3%, copper: 0.5% 79-100 -12 5.5, 5.5 40, 40 368-8607, 368-8607 1-2294 1.0, 1 1PC 1 SWF-10 39528797 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring processing
5
From Japan
On 2015-11-11 23:34:59
Reasonable and satisfied with the product.
This review is about item#39528797.
Wiring connection such as volume
5
From Japan
On 2015-02-20 17:14:41
I am using it because it is troublesome to go shopping. It can be used normally.
This review is about item#39528806.

Related Products