Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Soldering Iron Tip
[x]close
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Soldering, ESD Protection Products
>
Soldering Supplies
>
Soldering Irons
>
Soldering Iron Parts
>
Soldering Iron Replacement Tips
Soldering Iron Tip
HAKKO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
2014 TRUSCO Published Page
1-2277
Weight (g)
40
Compatible Models
337
TRUSCO Part Number
390-4679
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
337-T
39528894
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Replacement Soldering Iron
HAKKO
5.99
-
6.99 SGD
(3)
Junior soldering iron 60W
HAKKO
6.99 SGD
(1)
Junior heater 80W
HAKKO
3.99 SGD
(2)
Soldering Iron SB Type Trowel
SURE (ISHIZAKI ELECTRIC MFG)
4.99
-
5.99 SGD
(2)
Soldering Iron Junior
HAKKO
14.99
-
17.99 SGD
(14)
Masking Tape No.7286 For Sealing
Nitto Denko
75.99
-
78.99 SGD
(1)
Heater replacement for soldering iron
HAKKO
3.99 SGD
Slide Switch Ss Series
NKK SWITCHES (Nippon Kaiheiki Kogyou)
0.99
-
5.99 SGD
(3)
Shrimp color rivet Bronze Eco-BOX
LOBTEX
35.99
-
41.99 SGD
Replacement Iron's Tip
ENGINEER.INK
16.99 SGD
Faceshield
YAMAMOTO
59.99 SGD
Soldering Iron 344 Replacement Heater
HAKKO
4.99 SGD
(2)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Junior heater 80W
HAKKO
3.99 SGD
(2)
>>
Category
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Soldering, ESD Protection Products
>
Soldering Supplies
>
Soldering Irons
>
Soldering Iron Parts
>
Soldering Iron Replacement Tips
Related Products
Hakko
Solder iron
Soldering tools
Solder tip
Soldering g iron
hakko 900m-t-1.2d
Soldering Iron Tip
Top