Buy more than* S$200* and get FREE SHIPPING

Soldering Iron Tips

2014 TRUSCO Published Page
1-2298
Ambient Humidity
15 to 65%
Operating Ambient Temperature (deg C)
0 to 40
Depth (mm)
140
Weight (g)
800
Height (mm)
120
Width (mm)
80
TRUSCO Part Number
367-8539
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 631-05 39528921 36.99 SGD
In stock
ADD TO CART

Related Products