Buy more than* S$200* and get FREE SHIPPING

FL Gun Electric Heater

5.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
28x103x28
Power Consumption (W)
600
Power (V)
100
TRUSCO Part Number
390-4008
Specification
Elastomer grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FLGBOBBIN 39529131 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Handling of PVC processed products and repair at breakage
5
From Japan
On 2017-04-04 19:25:48
Since it is a standard part, there is nothing wrong. It is appreciated by quick dispatch processing.
This review is about item#39529131.
Used in company internal work
5
From Japan
On 2013-03-15 13:21:02
It was a product I always use, so there was no problem.
This review is about item#39529131.

Related Products