Buy more than* S$200* and get FREE SHIPPING

Super Aluminum Pipe Wrench, Pipe Wrench Type

3.75 (4)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Finishing Material Clip-on Nominal Dimension Clamping Tube Diamater (mm phi) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Heat Processing Finishing Material Clip-on Nominal Dimension Clamping Tube Diamater (mm phi) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390-1840 2-1030 Tooth section hardness:? HRC52 58 Black oxide finish Aluminum alloy Special alloy steel 20 to 80A 26 to 90 2400 600 1PC 1 DTA600E 39529445 139.99 SGD
In stock
390-1815 - - - - 6 to 40A 10 to 55 650 245 1PC 1 DTA300E 39529411 55.99 SGD
In stock
390-1831 - - - - 8 to 65A 13 to 80 1500 372 1PC 1 DTA450E 39529436 99.99 SGD
In stock
390-1807 - - - - 6 - 32A 6 - 45 450 204 1PC 1 DTA250E 39529402 50.99 SGD
In stock
390-1823 - - - - 6 - 50A 10 - 65 900 288 1PC 1 DTA350E 39529427 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-04-07 22:29:52
Aluminum is light.
This review is about item#39529427.
Pipe / valve exchange
5
From Japan
On 2016-03-25 17:01:51
There was also grip power, lightweight and workability was good.
This review is about item#39529436.
Tighten water pipe pipe
4
From Japan
On 2016-03-24 10:52:22
The pipe grip is good, it does not slide and seems easy to use. However, since I greedy, I felt that the big doubles as a small, I bought something with a large grip diameter, so it inevitably becomes heavy, I feel that I made a slight mistake at that point. However, although I purchased a pipe wrench similar to the previous one, I think that it was a good choice to think from the fact that the part that grabs the pipe at the bottom is slippery, and it was not very useful. (Please be aware that obvious grip performance difference comes out if the structure is different.)
This review is about item#39529445.
Plumbing work
1
From Japan
On 2014-09-05 19:21:22
Previously I used LobTex, but I lost it and I bought it because the price is reasonable. However, compared with the previous item, the penetration of pipes etc. weakly slipped and it is hard to use, it is a feeling equivalent to the price.
This review is about item#39529427.

Related Products