Buy more than* S$200* and get FREE SHIPPING

Super Pipe Scraper

5.00 (1)
Cutting Edge Angle (degree)
40
Bending Angle
0 - 180 degree
Blade Length (mm)
Left blade / 12
Overall Length (mm)
121.5
Material
Body: Resin Blade: high-speed steel (HSS) blade
TRUSCO Part Number
368-4113
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS100 39529472 16.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of piping
5
From Japan
On 2017-07-22 08:54:55
It is very easy to use! The grip shape is exquisitely good! It suits me.
This review is about item#39529472.

Related Products