Buy more than* S$200* and get FREE SHIPPING

Gripper

2015 Trusco Published Pages
2 0711
2014 TRUSCO Published Page
2-0684
Cutting Ability (mm) Copper Plate
1.0
Cutting Ability (mm) Iron Plate
1.0
Stainless Plate Cutting Capacity (mm)
-
Blade Length (mm)
75
Overall Length (mm)
475
TRUSCO Part Number
382-8794
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 HSTM0345 39530102 319.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products