Buy more than* S$200* and get FREE SHIPPING

Gripper

Purpose
Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general
2015 Trusco Published Pages
2 0713
2014 TRUSCO Published Page
2-0686
Cutting Ability (mm) Copper Plate
0.8
Cutting Ability (mm) Iron Plate
0.6
Stainless Plate Cutting Capacity (mm)
0.5
Compatible Materials
Stainless / GL steel plate
...see all
Product Options
ADD TO CART
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 240 195 390-0444 1PCC 1 HSLD-0218 39530285 189.90 SGD
In stock
40 350 225 390-0452 1PCC 1 HSLD-0221 39530294 189.90 SGD
Shipped after 2017-06-06
ADD TO CART

Related Products