Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips SLD

5.00 (1)
Purpose
For color galvanized iron, stainless steel, Galvalume steel sheet and other thin steel plates for construction., Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, For color galvanized iron, stainless steel, Galvalume steel sheet and other thin steel plates for construction., For color galvanized iron, stainless steel, Galvalume steel sheet and other thin steel plates for construction., Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, For color galvanized iron, stainless steel, Galvalume steel sheet and other thin steel plates for construction., For color galvanized iron, stainless steel, Galvalume steel sheet and other thin steel plates for construction., Can be used for color galvanized iron, stainless steel, Galvalume steel sheet and building materials for thin steel plate in general, For color galvanized iron, stainless steel, Galvalume ste
2015 Trusco Published Pages
2 0713
2014 TRUSCO Published Page
2-0686, 2-0686
Cutting Ability (mm) Copper Plate
0.8, 0.8
Cutting Ability (mm) Iron Plate
0.6, 0.6
Stainless Plate Cutting Capacity (mm)
0.5, 0.5
Material (Body)
Very mild steel SAE1006, Mild steel SAE1006 very
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Blade Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
265, 265 390-0428, 390-0428 60, 60 460, 460 1PC 1 HSLD-0124 39530337 219.99 SGD
In stock
232, 232 390-0410, 390-0410 55, 55 330, 330 1PC 1 HSLD-0121 39530321 189.99 SGD
In stock
290, 290 390-0436, 390-0436 67, 67 610, 610 1PC 1 HSLD-0127 39530346 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roof sheet metal if you can
5
From Japan
On 2015-09-28 12:30:27
I would like you to sharpen the cutting edge a little more if possible.
This review is about item#39530321.

Related Products