Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mirror Shape Mirror Size (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mirror Shape Mirror Size (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round shape 30 36 180 to 530 368-8496 1PC 1 SL-14 39530373 12.67 SGD
In stock
Elliptic type 25x50 38 200 to 550 368-8500 1PC 1 SL-15 39530382 13.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Observation of walls
5
From Japan
On 2017-10-20 14:40:10
Use peeping from the power outlet to see the state of the board fixing the two plaster boards. I think that it is very convenient because it can be very easy to use and change angle and stretch because it is small. I am considering purchasing as if there is also LED light attached.
This review is about item#39530382.
Inspection of air conditioner
5
From Japan
On 2016-03-01 02:34:18
It is handy because it sees the device holding over a narrow place.
This review is about item#39530382.
Car maintenance
5
From Japan
On 2015-03-20 18:23:59
Although the size of the mirror was smaller than the one used before, I thought that the larger one looks better but I thought that even if the mirror surface is small it is surprisingly good to use.
This review is about item#39530373.

Related Products