Buy more than* S$200* and get FREE SHIPPING

LED Inspection Mirror

4.00 (1)
Purpose
Inspection in narrow and dark place., Inspection in narrow and dark place.
2014 TRUSCO Published Page
2-0898
Mirror Shape
Round shape
Luminance
(LED) S rank equivalent (10000mcd)
Mirror Size (phi mm)
20/30
Power
AA battery two
Operating Temperature Range (deg C)
-10 to 40
Weight (g)
126
Overall Length (mm)
360
TRUSCO Part Number
375-9920
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM340 39530513 83.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cello, contrabass soul pillar stand
4
From Japan
On 2016-11-20 17:36:16
I think that it was easier to use if the part of the arm became a bellows.
This review is about item#39530513.

Related Products