Buy more than* S$200* and get FREE SHIPPING

Magnet Bar

5.00 (1)
Purpose
Picking up metal. To pick up screws. Assembly and repair shop. Machining plant., Picking up metal. To pick up screws. Assembly and repair shop. Machining plant.
2014 TRUSCO Published Page
1-0784
Surface Magnetic Flux Density (T)
0.3
Magnet Dimensions (mm)
7.5
Adsorption Ability (N)
13
Weight (g)
30
Overall Length (mm)
130 to 645
TRUSCO Part Number
361-1931
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSB-150A 39530592 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for taking out when dropped to a narrow place such as screws.
5
From Japan
On 2017-04-22 17:58:42
I used a variety of lighting, head curving type etc but it has the taste of the appliances and it uses it, but I think that there is something like an endoscope that can move the head freely.
This review is about item#39530592.

Related Products