Buy more than* S$200* and get FREE SHIPPING

  • Category

Magnet Bar

1.00 (1)
Purpose
For picking up the fallen screws, etc. Assembling and repair shop. Machining shop., For picking up the fallen screws, etc. Assembling and repair shop. Machining shop.
2015 Trusco Published Pages
1 0836
2014 TRUSCO Published Page
1-0784
Surface Magnetic Flux Density (T)
0.3
Magnet Dimensions (mm)
7.5
Adsorption Ability (N)
113
Weight (g)
25
Overall Length (mm)
153-475
Material
Magnet: neodymium magnet body: Brass
TRUSCO Part Number
361-1922
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSB-150M 39530601 14.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Part picking
1
From Japan
On 2016-03-08 15:57:50
At first I was satisfied but the part of the handle got crushed in 1 day. I think that there is difficulty in durability too much.
This review is about item#39530601.

Category

  • Category

Related Products