Buy more than* S$200* and get FREE SHIPPING

Re Move Tool, Small, BROWN

4.38 (8)
Purpose
To remove lining and clip of cars
Caliber (phi mm)
7
Shaft Length (mm)
80
Weight (g)
74
Overall Length (mm)
175
Width (mm)
80
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DRM1 39530626 8.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Remove bumper
5
From Japan
On 2017-07-22 17:27:05
I used a flathead screwdriver to remove the clip I bought it because I had to scratch or break it Work was quick and easy, I should have purchased it faster
This review is about item#39530626.
Specification by car
5
From Japan
On 2017-05-08 09:37:27
Very easy to use and price is also good. I'd appreciate it if you just make the grip a bit thicker.
This review is about item#39530626.
Removal of car interior cover etc.
5
From Japan
On 2017-05-06 16:27:14
I was able to remove the plastic fastening material for removal very efficiently.
This review is about item#39530626.
Outside round betting of light car (Suzuki)
2
From Japan
On 2017-03-31 04:15:26
disappointing. As usual it was more reliable and quicker to wake up at Nippa.
This review is about item#39530626.
Used to remove the clip of the bumper
5
From Japan
On 2016-03-28 21:11:49
I could easily remove it because the tip is thin and solid. It can not be purchased at this price in the home center!
This review is about item#39530626.
Car interior peeling etc.
5
From Japan
On 2014-12-31 01:39:30
As the item description also has, the tip is thin and easy to use. It is much cheaper than other manufacturer's items, but the construction is solid. It was better if there were two sizes, large and small.
This review is about item#39530626.
Lining lining when replacing the front speaker
5
From Japan
On 2014-02-17 14:10:39
Mazda Demio UA - DY 5 R e - 4 WD We switched to the 2003 medium - term type. Manufacturer's original speaker is mounted on the front and rear left and right doors, but there is sound crack due to aged deterioration and purchased KENWOOD KFC - C 162 cheaply, so first, exchange only for the front · · · WEB If you are reading related articles, liner removal is an indispensable tool. Plastic products were also sold, but because I'm concerned about strength, I bought a metal made item. When used, a heat shrinkable tube was put on the tip, and the body was treated so as not to be scratched. Both the metal part and the grip part are firm hand tools that are very easy to use.
This review is about item#39530626.
Remove clip others
3
From Japan
On 2013-12-23 15:30:13
I purchased a thing of a different company because I lost the thing I was using before. It is very convenient and can be used normally
This review is about item#39530626.

Related Products