Buy more than* S$200* and get FREE SHIPPING

Spray 500ml Universal Type

Depth (mm)
115
Height (mm)
240
Capacity (mL)
500
Width (mm)
80
...see all
Product Options
ADD TO CART
Size (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Blue 381-8250 1PC 1 TSG500GB 39530732 12.83 SGD
In stock
240x115x80 78 Yellow 381-8268 1PC 1 TSG500GY 39530723 12.83 SGD
In stock
240x115x80 78 Green 381-8276 1PC 1 TSG500GGN 39530741 12.83 SGD
In stock
ADD TO CART

Related Products