Buy more than* S$200* and get FREE SHIPPING

Professional Toolbox

5.00 (1)
Purpose
To storage and organize tools
Outer Dimensions (Width x Depth x Height) (mm)
567x411x330
Usable Inner Dimension (Width x Depth x Height)(mm)
499x347x300
Capacity (L)
54
Type
Remove lid
Color
OD
TRUSCO Part Number
389-7788
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T54L-OD 39530976 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder of outdoor activity equipment
5
From Japan
On 2016-03-22 15:07:11
Rugged construction elaborate than usual of the container box. Either from color "Self-Defense Forces delivered goods? In place that would think that. " You could use long.
This review is about item#39530976.

Related Products