Buy more than* S$200* and get FREE SHIPPING

Professional Tool Box

Outer Dimensions (Width x Depth x Height) (mm)
440x205x138
Usable Inner Dimension (Width x Depth x Height)(mm)
422x174x85
Withstand Load (kg)
25
Capacity (L)
6
Color
Black
Material
ABS resin
Specification
Cylinder lock mounting possible (sold separately)
Accessories
Medium-sized dish with (removable)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTB611 39531003 -
Discontinued
[x]
ADD TO CART

Related Products