Buy more than* S$200* and get FREE SHIPPING

TRUSCO Professional Tool Box

3.60 (5)
Outer Dimensions (Width x Depth x Height) (mm)
556x278x270
Usable Inner Dimension (Width x Depth x Height)(mm)
490x245x210
Capacity (L)
22
Color
Black
TRUSCO Part Number
389-4835
Specification
Cylinder lock can be attached (sold separately) 3 pocket
Accessories
Medium-sized dish with (removable) partition plate (eight short and long 4 pieces) with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTB800 39531012 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Wiring work
1
From Japan
On 2016-04-24 10:00:25
The part of the handle began to crack in about three months after purchasing. There is difficulty in the strength of the handle part.
Tool holder
3
From Japan
On 2016-03-09 15:48:56
H size was too big to place in the place I decided, I handed it over to the people.
This review is about item#39531012.
Organizing tools
4
From Japan
On 2015-10-15 00:50:26
You can freely make a partition of the inner plate, and also has a small accessory on the lid and it is easy to use. I thought it would be better if there was one more dish.
This review is about item#39531012.
We will use it for a variety of tasks.
5
From Japan
On 2015-07-06 17:29:22
Large tool can be stored, it is very handy to combine multiple tool boxes.
This review is about item#39531012.
For tooling
5
From Japan
On 2014-03-06 15:49:41
Light and easy to use
This review is about item#39531012.

Related Products