Buy more than* S$200* and get FREE SHIPPING

TRUSCO Professional Tool Box

4.00 (4)
Outer Dimensions (Width x Depth x Height) (mm)
560x278x370
Usable Inner Dimension (Width x Depth x Height)(mm)
490x245x210
Capacity (L)
27
Color
Black
TRUSCO Part Number
389-4843
Specification
Cylinder lock can be attached (sold separately) 3 pocket
Accessories
Medium-sized dish with (removable) partition plate (eight short and long 4 pieces) with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTB802 39531021 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tool storage
2
From Japan
On 2017-08-10 09:15:42
Lucky to the handle in half a year, in 2 years the drawer is in the lower half disengaged. It was easy to use, but it might not be suitable for people with a lot of movement
This review is about item#39531021.
Site work
4
From Japan
On 2015-05-01 08:44:33
Although it has a large capacity, it is convenient except for small storage. Because it is lighter than steel, it's fine.
This review is about item#39531021.
Storage of the maintenance tool of the trike bike
5
From Japan
On 2014-09-09 16:33:25
Pull out the tool box a bit. I want the thickness of the material to be as thick as the tool box. Three small accessories on the lid are very handy and useful. Also it is convenient because you can wear the partitions freely.
This review is about item#39531021.
Used for hobby tool box
5
From Japan
On 2014-05-22 14:08:32
I think that the price is the highest, but I am sure of making it. There is a volume with a lid at the upper part, but this is very handy. There is neither a poor feeling that the lid will immediately become useless. I like it very much.
This review is about item#39531021.

Related Products