Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TRUSCO Professional Tool Box

4.44 (9)
Outer Dimensions (Width x Depth x Height) (mm)
380x178x145
Usable Inner Dimension (Width x Depth x Height)(mm)
357x150x87
Withstand Load (kg)
20
Capacity (L)
4
Color
Black
TRUSCO Part Number
389-4801
Specification
Cylinder lock mounting possible (sold separately)
Accessories
Medium-sized dish with (removable)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTB901 39531037 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
For wiring work
5
From Japan
On 2017-05-24 08:42:42
Although there is no luxury feeling, I think that it is lighter and easier to use than metal objects because there is no need to worry about injury at the corner of the box. I am also solid making. Personally I like oranges such as handles.
This review is about item#39531037.
Tool storage
3
From Japan
On 2016-10-10 00:40:02
Although it has an inside dish, it is difficult to lift the middle dish because there is no handle. The overall making is solid.
This review is about item#39531037.
Easy family "construction".
5
From Japan
On 2015-04-17 17:29:03
It is light and easy to use. There is a tool that I always want to keep at hand. It is perfect for such "simple" tool.
This review is about item#39531037.
Tools for home use
5
From Japan
On 2015-02-11 21:45:43
I was looking for something less than 18 cm in width from the relationship of the place of the tool holder, so I was satisfied. (Because slim items were not sold at stores.)
This review is about item#39531037.
Business trip tool
5
From Japan
On 2014-10-21 17:04:37
Just a good size, it is convenient because tools will enter quite a bit. It is pretty solid.
This review is about item#39531037.
Disk grinder holder
4
From Japan
On 2014-09-19 18:30:11
Purchased as a case of 10 cm φ disc grinder. Removing the middle dividers, we still have room to store all of the grinders and replacement discs. Since the plastic of the product itself is also solid, it can be treated somewhat roughly without problems.
This review is about item#39531037.
Put work tools at where you are away
4
From Japan
On 2014-04-03 21:10:51
Even if there is a partition, it moves. It can be used as a chestnut.
This review is about item#39531037.
Tool storage, carrying
4
From Japan
On 2014-03-29 01:44:00
There are no particular problems. As I said, I thought it would be better if the inner dish was easy to hold.
This review is about item#39531037.
Organizing hand tools
5
From Japan
On 2013-01-28 18:17:07
Best if the price is cheaper
This review is about item#39531037.

Related Products