Buy more than* S$200* and get FREE SHIPPING

Protector Case, Casters

4.00 (1)
Purpose
Storage and transport of precision machinery.
2014 TRUSCO Published Page
2-1145
Outer Dimensions (Width x Depth x Height) (mm)
490x410x230
Usable Inner Dimension (Width x Depth x Height)(mm)
440x350x185
Withstand Load (kg)
50
Type
Drip-proof type
Weight (kg)
4.62
TRUSCO Part Number
389-5394
Specification
Cylinder lock mounting possible (sold separately)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAK23-Y 39531186 239.90 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It uses as a tool box.
4
From Japan
On 2014-09-04 16:06:46
I want you to more robust buckle. I want also to raise the quality, such as tire. Such as tool pocket, such as a driver I want also comes with or sold separately. (What quality is good) because of the high foreign-made ones quality Insole sponge also want you to sold separately.
This review is about item#39531186.

Related Products