Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TRUSCO Protector Tool Case, Caster, Vertical Type

1.00 (2)
Outer Dimensions (Width x Depth x Height) (mm)
550x340x230
Usable Inner Dimension (Width x Depth x Height)(mm)
512x292x180
Withstand Load (kg)
50
Type
Drip-proof type
TRUSCO Part Number
389-5408
Specification
Cylinder lock mounting possible (sold separately)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAK22-T 39531204 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
During equipment maintenance
1
From Japan
On 2017-03-01 11:41:53
It purchased and used more than half a year passed. First, as stated in other reviews, the stretchable handle is broken. (Bought 2 pieces and 2 pieces) There is no substitute item and I am really in trouble. The handle attached to the side, the handle is also easy to remove the pin, has gone. This is fixed using M5 bolt. The box itself is tough but it is OK, but others are too poor. At the very least, I would like correspondence such as putting repair parts.
This review is about item#39531204.
Tool bag
1
From Japan
On 2016-06-04 23:49:32
It does not become useless at all. The pull handle can not be fixed and the fixing bolt will come out soon and will come out of the handle and it will be too poor. The tire will not be able to withstand the load. It is a pity though the bag body is good.
This review is about item#39531204.

Related Products