Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Rope,Stainless Wire Core

Maximum Length (mm)
1100
Maximum Working Load (kg)
0.5
Natural Length (mm)
310
Code Diameter (phi mm)
2
Core Diameter (mm)
0.8
Weight (g)
25
Material
(Core) Stainless steel wire
...see all>
Product Options
ADD TO CART
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Prevention of fall of tool. Transparency 344-4163 1PC 1 ARS05C 39531326 12.99 SGD
In stock
- Black 344-4155 1PC 1 ARS05B 39531317 12.99 SGD
In stock
Prevention of fall of tool. Red 344-4171 1PC 1 ARS05R 39531335 12.99 SGD
In stock
ADD TO CART

Related Products