Buy more than* S$200* and get FREE SHIPPING

Safety Rope,Stainless Wire Core

Purpose
Prevention of fall of tool.
Maximum Length (mm)
1400
Maximum Working Load (kg)
3
Natural Length (mm)
410
Core Diameter (mm)
1.2
Weight (g)
80
Material
(Core) Stainless steel wire
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Code Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Code Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 363-4892 5 1PC 1 ARS30R 39531353 21.99 SGD
In stock
Black - 5 1PC 1 ARS30B 39531344 21.99 SGD
In stock
White 363-4906 5.0 1PC 1 ARS30W 39531362 21.99 SGD
In stock
ADD TO CART

Related Products