Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Holder G Type

5.00 (1)
Purpose
Mini snap off knife, wrench.
2014 TRUSCO Published Page
2-1203
Wire Diameter (phi mm)
8
Compatible Belt Width (mm)
50
Depth (mm)
60
Weight (g)
130
Height (mm)
39
Width (mm)
115
Material
Steel
TRUSCO Part Number
377-1172
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-KHG 39531371 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wrench difference at the smithing construction site
5
From Japan
On 2015-02-23 19:29:11
It is easy to install and easy to install
This review is about item#39531371.

Related Products