Buy more than* S$200* and get FREE SHIPPING

Tool Holder J Type

3.00 (2)
Depth (mm)
67
Height (mm)
96
Width (mm)
78
Material
Steel
TRUSCO Part Number
377-1199
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-KHJ 39531396 14.68 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I intended to carry a hammer.
3
From Japan
On 2015-08-02 10:12:13
With my physical strength it was too heavy to attach it to my back if I installed a bigger hammer on this. It has become a car hammer storage place without any mistake.
This review is about item#39531396.
Set hammer at the smithing site, Josepontch difference
3
From Japan
On 2015-02-23 19:31:03
As usual, cut a single pipe into a big holder part and hammer falls unless welded. I would like to develop such products
This review is about item#39531396.

Related Products