Buy more than* S$200* and get FREE SHIPPING

Tool Holder K Type

5.00 (1)
2014 TRUSCO Published Page
2-1204
Ring Inner Diameter (phi mm)
49
Wire Diameter (phi mm)
5
Compatible Belt Width (mm)
50
Depth (mm)
70
Weight (g)
60
Height (mm)
61
Width (mm)
78
Material
Steel
TRUSCO Part Number
377-1202
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-KHK 39531405 10.97 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At any time
5
From Japan
On 2017-05-12 21:13:09
I bought it for high altitude work but it is convenient even for normal work. Since the expert can not fit in the waist bag ,,,,
This review is about item#39531405.

Related Products