Buy more than* S$200* and get FREE SHIPPING

Wide Waist Pouch

3.50 (2)
2014 TRUSCO Published Page
2-1198
Waist (cm)
Up to 100
Depth (mm)
100
Weight (g)
290
Height (mm)
150
Width (mm)
530
Material
Polyester
...see all
Product Options
ADD TO CART
Shape Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt bag Red 392-7059 1PC 1 TC-WPW-R 39531694 -
Discontinued
[x]
- Silver 392-7067 1PC 1 TC-WPW-SV 39531651 -
Discontinued
[x]
- Gray 392-7041 1PC 1 TC-WPW-GY 39531642 -
Discontinued
[x]
- Yellow 392-7075 1PC 1 TC-WPW-Y 39531624 -
Discontinued
[x]
- Beige 392-7008 1PC 1 TC-WPW-BG 39531685 -
Discontinued
[x]
- Green 392-7032 1PC 1 TC-WPW-GN 39531633 -
Discontinued
[x]
- Blue 392-7024 1PC 1 TC-WPW-BL 39531676 -
Discontinued
[x]
Belt bag Black 392-7016 1PC 1 TC-WPW-BK 39531667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Easy handling of tools
2
From Japan
On 2015-11-03 10:48:06
It used quite well so I used it conveniently, but the driver broke through the cloth and came out. Also, the base of the belt was torn, and the things in it fell down. About 1 year after purchase, use is 2 ~ 3 degrees per month and usage frequency is not high, but durability is bad. Is not the eyes of the cloth rough? The same cloth made before was used for over 10 years. Although it is not torn, it has gone dirty so I replaced it.
For touring
5
From Japan
On 2015-07-01 22:29:12
I bought it for use when using a motorcycle tooling. It looks well and is easy to use. It is also helpful to be able to store many things. Good shopping was made.
This review is about item#39531667.

Related Products