Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carabiner

3.33 (6)
Diameter (phi mm)
4.5
Weight (g)
15
Height (mm)
58
Width (mm)
32
Material
Aluminum
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Inside Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Inside Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1202 50 Blue 365-6080 1PC 1 TKN-BL 39531721 -
Discontinued
[x]
- - Black 365-6071 1PC 1 TKN-BK 39531712 -
Discontinued
[x]
- - Red 365-6098 1PC 1 TKN-R 39531737 -
Discontinued
[x]
- - Silver 365-6101 1PC 1 TKN-SV 39531703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Summary of accessories
5
From Japan
On 2015-12-02 06:48:50
It is firm making.
This review is about item#39531737.
Rope hook for no entry
5
From Japan
On 2014-12-21 18:03:07
Price, quality, usability It is satisfactory.
This review is about item#39531712.
Used on a chain to prevent falling
2
From Japan
On 2014-11-04 09:09:33
The residue of the seal of the tag was badly and it peeled off with the solvent. Although it is stated as diameter (Φ mm): 4.5, in reality it is 5 mm or more, the chain purchased at the same time does not fit, it was in a condition that I had to devise another idea. Please do not lie to the description content.
This review is about item#39531703.
I used it for connecting the eye plate and the lead wire.
3
From Japan
On 2014-02-17 20:00:18
It was firm and inferior.
This review is about item#39531703.
Used with working belts
3
From Japan
On 2013-10-23 18:08:44
Unknown but unknown. It seems to be useful for hooking accessories.
This review is about item#39531712.
To allow customers to hang equipment on work trousers at work.
2
From Japan
On 2013-02-14 10:51:12
Although the goods themselves do not have any problem, a large name tag (seal) is stuck firmly on the product and it was in a state where it could not be used without removing it, because it was a material that was very difficult to peel off, we used thinner I did peel off. I think that it is necessary for managing the item, but it is unnecessary from the user's point of view. I hope improvement.
This review is about item#39531703.

Related Products