Buy more than* S$200* and get FREE SHIPPING

Compact Fanny Pack

3.17 (6)
Waist (cm)
Up to 100
Depth (mm)
55
Weight (g)
145
Height (mm)
150
Width (mm)
225
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1198 Blue - 392-6508 1PC 1 TC-CWP-BL 39531931 21.99 SGD
In stock
2-1198 Gray - 392-6524 1PC 1 TC-CWP-GY 39531904 21.99 SGD
In stock
- Beige - 392-6486 1PC 1 TC-CWP-BG 39531947 -
Discontinued
[x]
2-1198 Red - 392-6532 1PC 1 TC-CWP-R 39531956 21.99 SGD
In stock
- Black Belt bag 392-6494 1PC 1 TC-CWP-BK 39531922 21.99 SGD
In stock
2-1198 Yellow Belt bag 392-6559 1PC 1 TC-CWP-Y 39531886 -
Discontinued
[x]
- Silver Belt bag 392-6541 1PC 1 TC-CWP-SV 39531913 -
Discontinued
[x]
2-1198 Green Belt bag 392-6516 1PC 1 TC-CWP-GN 39531895 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
When lightly setting up in the summer, to carry a license · wallet.
2
From Japan
On 2015-08-31 16:42:11
It is easy to use if the main space is divided a bit more finely.
This review is about item#39531904.
Used to put the delivery note at the time of delivery within the large commercial facility.
4
From Japan
On 2015-07-19 11:09:10
It was just right size to enter slips and keys. However, for employees who are over 90 centimeters in waist, the belt was short and lost, but I bought it because it was also possible to use the belt of my own to the part that stores the belt on the back side. It was good as the color was also adjusted to the company image.
This review is about item#39531931.
accessory case
1
From Japan
On 2014-07-10 08:20:32
Seams are avoiding, fasteners were scattered when they broke down. I was sorry as to whether this is a proper manufacturer's, but maybe it can not be helped just because the price is cheap ...
This review is about item#39531922.
Delivery and valuable items for everyday use
4
From Japan
On 2013-12-21 19:16:05
Because it is a material that reflects light considerably, I wish it was easy to see. A short belt I was curious about. If you are a thin type you do not have a problem but I think that you can not turn on if you are a fat person.
This review is about item#39531886.
Delivery and valuable items for everyday use
4
From Japan
On 2013-12-20 19:04:50
Easy double structure pouch. I have two chucks and I think that is convenient there. I think that it is more likely to be broken than malfunctioning. It is a material that the material reflects light quite a lot and I think whether it can be distinguished if this color even at night. I do not think this is particularly bad, but I thought that it would be nice if the belt had a thickness. Although it may look poor, it seems to be stable even if heavy items are put in it. Well Well if it is enough to put light products in a bit, the price is also cheap and it looks good Simple and not bad, there are many kinds of colors and I think that it is quite a recommended item.
This review is about item#39531886.
We take care of the shop key of the delivery point, store the key bundle, and deliver it with the driver wearing it.
4
From Japan
On 2013-02-04 14:45:20
It is a carrier of food and general merchandise. Because the driver delivers it with multiple key bundles in order to deliver it to the delivery destination with the store keys that we have kept from the destination, it is just a good size pouch to store the keyring. Because it is used for everyday delivery work, consumption frequency is also high, so it is satisfactory for reasonable reasons.
This review is about item#39531922.

Related Products