Buy more than* S$200* and get FREE SHIPPING

Compact Tool Case, Scissors Pocket

Belt Loop Width (mm)
65
Compatible Belt Width (mm)
65
Weight (g)
110
Height (mm)
170
Width (mm)
110
Material
Polyester
...see all
Product Options
ADD TO CART
Accessories 2014 TRUSCO Published Page Depth (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories 2014 TRUSCO Published Page Depth (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Carabiner (Aluminum) 2-1194 - Silver 363-8669 1PC 1 TCTC1509-SV 39532071 24.38 SGD
In stock
Carabiner (made of aluminum) 2-1194 15 Yellow 363-8651 1PC 1 TCTC1509-Y 39532044 20.84 SGD
Shipped after 2017-05-29
Carabiner (made of aluminum) 2-1194 15 Gray 363-8618 1PC 1 TCTC1509-GY 39532062 20.84 SGD
In stock
Carabiner (made of aluminum) 2-1194 15 Green 363-8626 1PC 1 TCTC1509-GN 39532053 20.84 SGD
In stock
Carabiner (made of aluminum) 2-1194 15 Blue 363-8600 1PC 1 TCTC1509-BL 39532096 21.10 SGD
In stock
Carabiner (made of aluminum) - 15 Black 363-8596 1PC 1 TCTC1509-BK 39532087 20.84 SGD
In stock
Carabiner (made of aluminum) - 15 Beige 363-8642 1PC 1 TCTC1509-BG 39532105 20.84 SGD
In stock
Carabiner (made of aluminum) - 15 Red 363-8634 1PC 1 TCTC1509-R 39532114 21.10 SGD
In stock
ADD TO CART

Related Products