Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Tool Bag

2014 TRUSCO Published Page
2-1193
Belt Loop Width (mm)
65
Depth (mm)
60
Weight (g)
178
Height (mm)
170
Width (mm)
150
Material
Polyester
Specification
Super water repellent
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 365-6012 Carabiner (Aluminum) 1PC 1 TCTC1808-GY 39532157 22.99 SGD
Shipped after 2018-06-26
Black 365-5997 Carabiner (made of aluminum) 1PC 1 TCTC1808-BK 39532166 22.99 SGD
In stock
Blue 365-6004 Carabiner (made of aluminum) 1PC 1 TCTC1808-BL 39532175 22.99 SGD
In stock
ADD TO CART

Related Products