Buy more than* S$200* and get FREE SHIPPING

Compact Tool Bag

2014 TRUSCO Published Page
2-1197
Belt Loop Width (mm)
65
Depth (mm)
30
Height (mm)
210
Width (mm)
120
Material
Polyester
Specification
Super water repellent
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 365-5954 Carabiner (Aluminum) 1PC 1 TCTC1601-GY 39532184 -
Discontinued
[x]
Blue 365-5946 Carabiner (Aluminum) 1PC 1 TCTC1601-BL 39532202 25.99 SGD
In stock
Black 365-5938 Carabiner (made of aluminum) 1PC 1 TCTC1601-BK 39532193 25.99 SGD
In stock
ADD TO CART

Related Products