Buy more than* S$200* and get FREE SHIPPING

Compact Tool Bag

2014 TRUSCO Published Page
2-1197
Belt Loop Width (mm)
65
Depth (mm)
45
Height (mm)
130
Width (mm)
110
Material
Polyester
Specification
Super water repellent
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 365-5920 Carabiner (Aluminum) 1PC 1 TCTC1502-GY 39532245 21.99 SGD
Shipped after 2018-01-22
Blue 365-5911 Carabiner (Aluminum) 1PC 1 TCTC1502-BL 39532263 -
Discontinued
[x]
Black 365-5903 Carabiner (made of aluminum) 1PC 1 TCTC1502-BK 39532254 21.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products