Buy more than* S$200* and get FREE SHIPPING

Compact Tool Case, Mobile Phone

4.67 (3)
Belt Loop Width (mm)
65
Depth (mm)
35
Weight (g)
74
Height (mm)
130
Width (mm)
75
Material
Polyester
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1194 Yellow 363-8570 Carabiner (made of aluminum) 1PC 1 TCTC1202-Y 39532272 16.99 SGD
In stock
2-1194 Silver 363-8588 Carabiner (made of aluminum) 1PC 1 TCTC1202-SV 39532306 16.99 SGD
In stock
2-1194 Gray 363-8537 Carabiner (made of aluminum) 1PC 1 TCTC1202-GY 39532297 16.99 SGD
In stock
2-1194 Red 363-8553 Carabiner (made of aluminum) 1PC 1 TCTC1202-R 39532342 16.99 SGD
In stock
2-1194 Green 363-8545 Carabiner (made of aluminum) 1PC 1 TCTC1202-GN 39532281 16.99 SGD
In stock
- Black 363-8511 Carabiner (made of aluminum) 1PC 1 TCTC1202-BK 39532315 16.99 SGD
In stock
2-1194 Blue 363-8529 Carabiner (Aluminum) 1PC 1 TCTC1202-BL 39532324 16.99 SGD
In stock
2-1194 Beige 363-8561 Carabiner (Aluminum) 1PC 1 TCTC1202-BG 39532333 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mobile phone holder for field hip attachment
5
From Japan
On 2017-05-25 15:40:30
While these things are becoming smarter size, it is a product that is perfect for mobile phone size, retractability (ease of taking out / easy to shrink), design and price.
This review is about item#39532324.
I bought it as a dedicated garage kit.
4
From Japan
On 2015-02-08 15:22:32
Because it was used for a long time, the Velcro strap became brittle. I think that it lasted long for the price.
This review is about item#39532297.
Storage of a garage
5
From Japan
On 2014-09-23 14:07:26
I do not have a storage holder holding a gala these days, it is saved.
This review is about item#39532297.

Related Products