Buy more than* S$200* and get FREE SHIPPING

Compact Tool Bag

5.00 (1)
2014 TRUSCO Published Page
2-1195
Depth (mm)
40
Height (mm)
145
Width (mm)
95
Material
Polyester
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About60 Blue 392-6206 1PC 1 TCTC1202W-BL 39532403 18.22 SGD
Shipped after 2017-09-25
About60 Black 392-6192 1PC 1 TCTC1202W-BK 39532394 18.22 SGD
Shipped after 2017-09-25
About60 Gray 392-6222 1PC 1 TCTC1202W-GY 39532376 18.22 SGD
Shipped after 2017-09-25
About60 Yellow 392-6257 1PC 1 TCTC1202W-Y 39532351 18.22 SGD
Shipped after 2017-09-25
About60 Red 392-6231 1PC 1 TCTC1202W-R 39532421 18.37 SGD
Shipped after 2017-09-25
About60 Beige 392-6184 1PC 1 TCTC1202W-BG 39532412 18.22 SGD
Shipped after 2017-09-26
About60 Silver 392-6249 1PC 1 TCTC1202W-SV 39532385 -
Discontinued
[x]
About 60 Green 392-6214 1PC 1 TCTC1202W-GN 39532367 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For portable use
5
From Japan
On 2012-12-24 14:20:03
Although I purchased it like a smartphone but I used it as a glove compartment, it is easy to use
This review is about item#39532367.

Related Products