Buy more than* S$200* and get FREE SHIPPING

Replacement Shoulder Belt

5.00 (3)
2014 TRUSCO Published Page
2-1175
Width (mm)
38
Length (mm)
1100
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1301 65 Gray Belt: Polyester Hook: Resin 392-6893 1PC 1 TC-SB-GY 39532525 -
Discontinued
[x]
2 1301 65 Blue Belt: Polyester Hook: Resin 392-6877 1PC 1 TC-SB-BL 39532543 -
Discontinued
[x]
- 65 Black - 392-6869 1PC 1 TC-SB-BK 39532534 11.94 SGD
Shipped after 2017-11-27
- - Red - 392-6907 1PC 1 TCSBR 39532552 11.31 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for working back and laser box
5
From Japan
On 2017-03-26 14:40:30
I searched a lot on the net, but it was the cheapest. The goods are solid, and I am very satisfied.
This review is about item#39532525.
For back
5
From Japan
On 2015-09-05 18:20:49
It is light and easy to use. I am using it as a shoulder strap of the back, because the place of installation is made of plastic, I am worried how long the back will be heavy, I was saved because I had it with my hand until now. Thank you very much.
This review is about item#39532534.
Carrying the bag
5
From Japan
On 2015-09-01 14:46:38
To buy only the shoulder belt is satisfactory because it was inexpensive as it could not be done at any store.
This review is about item#39532534.

Related Products