Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Case

4.50 (2)
Depth (mm)
40
Weight (g)
165
Height (mm)
90
Width (mm)
200
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Shape 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Shape 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 392-6826 - 2-1199 1PC 1 TC-PC-GY 39532586 18.99 SGD
Shipped after 2018-06-26
Red 392-6834 - 2-1199 1PC 1 TC-PC-R 39532631 18.99 SGD
Shipped after 2018-06-25
Blue 392-6800 - 2-1199 1PC 1 TC-PC-BL 39532613 -
Discontinued
[x]
Yellow 392-6851 - 2-1199 1PC 1 TC-PC-Y 39532561 18.99 SGD
Shipped after 2018-06-26
Green 392-6818 - 2-1199 1PC 1 TC-PC-GN 39532577 18.99 SGD
Shipped after 2018-06-26
Silver 392-6842 - 2-1199 1PC 1 TC-PC-SV 39532595 -
Discontinued
[x]
Black 392-6796 Pencil case 2-1199 1PC 1 TC-PC-BK 39532604 18.99 SGD
Shipped after 2018-06-25
- 392-6788 - - 1pc 1 TC-PC-BG 39532622 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Various scenes
5
From Japan
On 2017-04-22 15:24:21
All of the fabric etc was solid. It was good to purchase.
This review is about item#39532604.
As a pencil case
4
From Japan
On 2016-04-19 16:38:18
It is firm making. Durability will be good. With expectation ...
This review is about item#39532604.

Related Products